Shop All Books
The Pencil Grip
The Pencil Grip TPG981 Personal Space Desk Divider Feet; Clear - Pack of 48
Mfr # TPG981
Zoro # G404035889
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Pencil Grip
- MFR # TPG981
- Zoro # G404035889
- UPC # 634901009819
- Country of Origin China
- Category Books
Description
Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.
Features- Personal Space Desk Divider Feet
- Desk divider feet have a removable adhesive
- Helps keep Personal Space Dividers in place
- Easy-to-use
- Pack of 48
- Color: Clear
- Material: Polypropylene
- Mounting: Desktop
- Backing: Removable Adhesive
- Dimension: 1" W x 1" D x 0.63" H
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 18" x 12" x 12", Kraft, 25/Bundle (11A762)
- SEALER SALES Silicone Rubber Pad for KF-200H/205H (SR-KF-200H/205H)
- TOPS 5 x 8" Jr. Legal Ruled Perforated Pad, Double-Stiched, 50 Pg, Pk12 (TOP63350)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43567)
- CREATIVE TEACHING PRESS Seventh-Grade Math Minutes (CTP2635)
- CARSON DELLOSA Traditional Handwriting - Beginning Cursive Resource Book, Grade 2-5 (0886)
- KAGAN Teambuilding Questions (BQTB)
- SCHOLASTIC Buddy Readers - Levels E + F (Parent Pack) (9781338662153)
- CHILDS PLAY BOOKS Peekaboo Board Book, In the Snow (9781846438653)
- SOPHIA INSTITUTE PRESS The Saints Chronicles Collection 2 (9781622826766)
- SHELL EDUCATION 180 Days of Language for Kindergarten (51172)
- The Pencil Grip Books