Shop All Pencils
The Pencil Grip
The Crossover Pencil Grip, Assorted Colors, PK36
Mfr # TPG-17836
Zoro # G6760967
product price: $62.89
/pk 36, $1.75/ea
$62.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Includes 36 pencil grips
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Pencil Grip
- MFR # TPG-17836
- Zoro # G6760967
- UPC # 634901178362
- Country of Origin China
- Category Pencils
Details
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Includes | 36 pencil grips |
Color | Assorted |
Description
The Crossover Grip improves kids handwriting by helping to give more control, reduce hand fatigue, and increase comfort. Writing with The Crossover Grip is easy and natural. Other rigid, harder grips can cause hand pain and discourage practice. The unique "wings" of the grip cover the thumb and pointer finger gently and hold them in the proper position for gripping – the Tripod Grip. Includes 36 grips in assorted colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Roll 24" x 300 ft., 3/16" Thickness, Clear (39UK86)
- ZORO SELECT Shopping Bag Flat Bottom, Downtowner Brown, Paper Twist Handles, Pk200 (87130)
- PARTNERS BRAND Extended Core Cast Stretch Film, 90 Gauge, 20" x 1,000', Clear, 4/Case (SF209)
- BROTHER MFC-L8905CDW Color Laser All-in-One Printer, Copy/Fax/Print/Scan (MFCL8905CDW)
- THE PENCIL GRIP The Pencil Grip Triangle Pencil Grips, PK200 (TPG-162200)
- THE PENCIL GRIP Pencil Grips, Neon, PK12 (11312)
- THE PENCIL GRIP Foam Pencil Grips, PK72 (TPG-16436)
- THE PENCIL GRIP Triangle Pencil Grips, 36 Per Bag, PK2 (16236)
- THE PENCIL GRIP The Writing CLAW, Pencil Grip, Medium, PK12 (TPG-21212)
- THE PENCIL GRIP Grip, The Foam, 12 EA/PK, AST PK (TPG16412)
- PENTEL Mechanical Pencil, 0.5mm, Black (PENPD275TA)
- The Pencil Grip Pencils