Shop All Toys & Games
The Pencil Grip
The Classics™ Wrist Coil, Tricolor, PK12
Mfr # 260C
Zoro # G5631587
product price: $21.49
/pk 12, $1.79/ea
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade K+
- Recommended Age 5+ Years
- Color Multi
- Material Plastic, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Pencil Grip
- MFR # 260C
- Zoro # G5631587
- UPC # 194629030675
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Color | Multi |
Material | Plastic, Metal |
Description
The newest way to keep all your keys together and easy to grab and go. This wrist coil is high quality, comes in an assortment of vibrant colors and can be stretched and re-stretched and still return to it's original shape. Pack of 12.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Eraser, Felt, F/Chalk (804526)
- RPM PRODUCTS Rear A-Arms for Traxxas Electric Stampede 2WD and Rustler - Black (RPM80182)
- PYRAMID Biometric Time Clock System, Digital, (TTELITEEK)
- PILOT Stick Pen, Fine 0.7 mm, Blue PK12 (PIL32002)
- THE PENCIL GRIP Loopeez, Sensory Ring Fidget Toy, PK6 (861)
- LEARNING RESOURCES Smart Snacks® Counting Cookies™ (7348)
- WOODLAND SCENICS Assorted Figure Set Economy Pack (WOO2063)
- BRIARPATCH Pete the Cat™ Groovy Buttons Game (UG-01256)
- MLB Red Plastic Ball and Bat Set (64153C1)
- OMG 173272 20 oz. Paper Bowl; White (OM582736)
- THINKANDPLAY Cinders Fine Ballast Bag (TH1797454)
- The Pencil Grip Toys & Games