Shop All Binders
The Pencil Grip
The Classics™ Book Rings, Assorted Colors, 50 Pack Per Pack, PK2
Mfr # 189
Zoro # G5185556
product price: $26.25
/pk 2, $13.13/ea
$26.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Coated Steel
- Height 1"
- Width 0.1"
- Recommended Grade 5+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Pencil Grip
- MFR # 189
- Zoro # G5185556
- UPC # 194629043477
- Country of Origin China
- Category Binders
Dimensions
Height | 1" |
Width | 0.1" |
Depth | 1" |
Details
Color | Assorted |
Material | Coated Steel |
Recommended Grade | 5+ |
Recommended Age | 10+ Years |
Description
Bright colors are "in"! Be cool as you bind booklets, create notecard study guides, use as a key ring, and more! These Book Rings can be used for a huge assortment of projects as well as conveniences around the home, office, and classroom. Made to be durable with a smooth and tough steel coating to ensure your Book Rings won't crack or chip, and an 'easy open, firm close' clasp. Book Rings are not just good supplies for the office anymore. Use these nifty Book Rings to make fun and user-friendly projects such as calendars, fabric swatch holders, mini scrapbooks, key rings and recipe books. Book Rings are just right for creating your very own motion and flip books. They are perfect for projects such as baby books or scrapbooks because of the flexibility and ease of adding more pages in the future. Use your sturdy Book Rings to hang up signs and notices, or even to keep important papers, game pieces or scraps together. Pack of 50. Sold as a set of 2 packs, 100 book rings total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 1.5" Capacity, 11 x 8.5, Navy Blue (1147)
- ZORO SELECT Telescoping Outer Boxes, 8 1/2" x 8 1/2" x 48", Kraft, 20/Bundle (55VL55)
- PAPER MATE Pen, Flair, Cndypop, Med, PK6 (1982365)
- BROTHER High Yield Black Ink Cartridge, Black (LC65HYBK)
- ZORO SELECT 1" Round Ring Binder, Black (UNV31401)
- C-LINE PRODUCTS Reinforce Strips 1x10.75", Pk200 (64112)
- ZORO SELECT 1-1/2" Slant Ring Durable Binder, White (AVE17022)
- UNIVERSAL Universal® Round Ring Economy Vinyl View Binder, 1" Capacity, White (UNV20962***)
- ZORO SELECT 1" Round Economy Binder, Black, 11 x 8.5 (AVE05710)
- ZORO SELECT 2" D-Ring Framed View Binder, Heavy Duty, White (AVE68036)
- NATIONAL 5 x 8-1/2" Four Ring Refill Sheets (14-055)
- The Pencil Grip Binders