Shop All Staple Removers
The Pencil Grip
Staple Remover (Long Handle), PK12
Mfr # 138
Zoro # G5634186
product price: $30.15
/pk 12, $2.51/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade 3+
- Recommended Age 8+ Years
- Material Plastic, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Pencil Grip
- MFR # 138
- Zoro # G5634186
- UPC # 194629051083
- Country of Origin China
- Category Staple Removers
Details
Color | Assorted |
Recommended Grade | 3+ |
Recommended Age | 8+ Years |
Material | Plastic, Metal |
Description
This long handle staple remover is a safer and more hassle free way to remove staplers. Just slide the tip under the stapled document and pry it out. Available in assorted colors. Pack of 12.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 2" Slant Ring Durable Binder, White (AVE17032)
- KONICA MINOLTA Magenta Toner Cartridge 6K YLD (A0X5335)
- SAFCO E-Z Sort Sorting Table (7749GR)
- STIKKIWORKS Deluxe Chalk Keeper, PK3 (33011)
- ZORO SELECT Staple Remover, Pinch, 2-1/2 In, Black, PK3 (2WFR2)
- ESTWING 11Inch Heavy Duty Nail Jack Brad, Nail and Staple Remover (42543)
- SWINGLINE Staple Remover, Black (S7038101P)
- MAX Heavy-DutytapleRemover, (RZ-3F BLACK)
- BUSINESS SOURCE Remover, Staple, Blk (65650)
- UNIVERSAL Staple Remover, Pinch, 2-3/8 in. L, Black (UNV10700)
- BOSTITCH Stanley Bostitch® Premium Staple Remover, Push Style, Chrome, 1 Each (G2K)
- The Pencil Grip Staple Removers