Shop All Desk Accessories & Organizers
This Product is Discontinued
The Pencil Grip
Personal Space Desk Divider, Translucent, Large - Middle-High School (Discontinued)
Mfr # 989
Zoro # G3917581
This Product is Discontinued
Key Features
- Color Clear
- Material PP Plastic
- Includes 1 desk divider
- Recommended Grade Grade 5-12
- Recommended Age 10-18 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Pencil Grip
- MFR # 989
- Zoro # G3917581
- UPC # 634901009895
- Country of Origin China
- Category Desk Accessories & Organizers
Details
Color | Clear |
Material | PP Plastic |
Includes | 1 desk divider |
Recommended Grade | Grade 5-12 |
Recommended Age | 10-18 Years |
Description
Help maintain social distancing and physical separation in the classroom, at the office or any other necessary location with our plastic desk and table barriers. These dividers are now more important than ever to keep all those in a shared space safe. Our dividers can be added quickly and easily to any area without any setup. Dividers are transparent and will not obstruct your view. Washable and Recyclable. Larger size is great for all Middle School-High School. Assembled size: 23.6"W x 18.9"H x 11.8"D. Made of #5 Polypropylene (PP) which is considered to be the safest of all plastics, this is a robust plastic that is heat resistant. Portable: easily reposition when necessary, no drilling into work space needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.