Shop All Pencils
The Pencil Grip
Original Pencil Grip, PK72
Mfr # 11172
Zoro # G5627773
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Latex-Free Rubber
- Recommended Age 5+ Years
- Recommended Grade K+
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Pencil Grip
- MFR # 11172
- Zoro # G5627773
- UPC # 634901111727
- Country of Origin China
- Category Pencils
Details
Material | Latex-Free Rubber |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Color | Assorted |
Description
The Pencil Grip is the original ergonomic writing aid. Writing becomes easy and natural. The Pencil Grip improves handwriting, helps to give more control, and reduces hand fatigue. Its unique, patented design gently encourages the fingers and hand to rest in the proper position for gripping – The Tripod Grip. Unlike other pencil grips, The Pencil Grip feels natural because of its ergonomic design and soft, flexible, latex-free material. Pack of 72 pencil grips in assorted colors.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Blue (15A925)
- OHAUS Spring Scale, 500g Capacity (8263-M0)
- PARTNERS BRAND 3" x 4" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3984)
- FELLOWES Thermal Laminating Pouches, 5 mil, 9" x 11.5", Matte Clear, PK50 (5744501)
- THE PENCIL GRIP Triangle Pencil Grips, 36 Per Bag, PK2 (16236)
- THE PENCIL GRIP The Pencil Grip Triangle Pencil Grips, PK200 (TPG-162200)
- THE PENCIL GRIP Grip, The Foam, 12 EA/PK, AST PK (TPG16412)
- THE PENCIL GRIP The Writing CLAW, Pencil Grip, Medium, PK12 (TPG-21212)
- THE PENCIL GRIP Foam Pencil Grips, PK72 (TPG-16436)
- THE PENCIL GRIP Pencil Grips, Neon, PK12 (11312)
- PILOT Pencil, Mech, G2, 0.7Mm, Bk, Dz, PK12 (51015)
- The Pencil Grip Pencils