Shop All Dry Erase Board Cleaners
The Pencil Grip
Magnetic Whiteboard Eraser, 2" x 2", Yellow, 12 Per Pack, PK2
Mfr # 355
Zoro # G5223618
product price: $21.29
/pk 2, $10.65/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam, Felt, Magnet
- Recommended Grade K+
- Color Yellow/Black
- Recommended Age 5+ Years
- Features Soft, Durable, Magnetic, Lightweight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Pencil Grip
- MFR # 355
- Zoro # G5223618
- UPC # 194629092970
- Country of Origin China
- Category Dry Erase Board Cleaners
Dimensions
Width | 2" |
Height | 5" |
Length | 0.5" |
Details
Material | Foam, Felt, Magnet |
Recommended Grade | K+ |
Color | Yellow/Black |
Recommended Age | 5+ Years |
Features | Soft, Durable, Magnetic, Lightweight |
Description
Magnetic whiteboard erasers adheres to any metal-backed whiteboard or steel surface for quick storage and access. Compact shape is sized perfect for small hands and for lapboards. Durable construction cleans easily with just soap and water for long-lasting use. Soft material effectively removes dry-eraser ink without harming the surface of your board. Measures 2" x 2". Each pack includes 12 erasers. Sold as a set of 2 packs, 24 erasers total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Ten-Pocket Trifold Wall Mount Brochure Holder, PK2 (252069)
- TEACHER CREATED RESOURCES Sticker Valu-Pak, Foil Stars, PK686 (TCR6644)
- AVERY DENNISON Label, 4"X6", White, PK40 (05454)
- BOSTITCH Heavy-Duty Stapler, 60 Sht Capacity, 2-1/2"x9-1/4"x5-1/4", BK (BOS03201)
- THE PENCIL GRIP Calligraphy Paint Marker Set, 3 Colors Per Set, 12PK (366)
- EXPO Dry-Erase Board-Cleaning Wet Wipes, 6 x 9, 50/Container (81850)
- CHARLES LEONARD Mini Whiteboard Eraser, 2in x 2in, Blue/Black, PK45 (74549)
- POST-IT Dry Erase Accessory Tray, Plastic, Black (DEFTRAY)
- LORELL Magnetic Dry-Erase Board, Black Frame (LLR80664)
- UNIVERSAL Eraser, Dry Erase, Black (UNV43663)
- QUARTET Whiteboard Conditioner/Cleaner for Dry Erase Boards, 8 oz Bottle (551E)
- The Pencil Grip Dry Erase Board Cleaners