Shop All Dry Erase Markers
The Pencil Grip
Magic Stix Markers, Medium Bullet Tip, Assorted Colors, PK24, 24PK
Mfr # 397
Zoro # G806485770
product price: $9.99
/pk 24, $0.42/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Marker Tip Bullet
- Color Assorted
- Marker Color Assortment Black; Blue; Blue Green; Blue Sky; Brown; Charcoal; Forest Green; Gray; Green Swamp; Light Blue; Light Brown; Light Gray; Light Pink; Magenta; Neon Green; Neon Orange; Neon Yellow; Orange; Pink; Purple; Red; Red Orange; Tan; Yellow
- Marker Ink Type Washable
- Age Recommendation Ages 3 and Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Pencil Grip
- MFR # 397
- Zoro # G806485770
- UPC # 634901003978
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Marker Tip Size (text) | Medium |
Details
Item | Markers |
Marker Tip | Bullet |
Color | Assorted |
Marker Color Assortment | Black; Blue; Blue Green; Blue Sky; Brown; Charcoal; Forest Green; Gray; Green Swamp; Light Blue; Light Brown; Light Gray; Light Pink; Magenta; Neon Green; Neon Orange; Neon Yellow; Orange; Pink; Purple; Red; Red Orange; Tan; Yellow |
Marker Ink Type | Washable |
Age Recommendation | Ages 3 and Up |
Marker Grade | General Use |
Description
Magic Stix markers will not dry out for over 7 days! Forget the cap? No problem! Magic Stix are guaranteed to bring long lasting color to the page. Featuring a triangular, no-roll shape and washable vibrant colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TAPECASE Circle Inventory Control Label, Inspected, Red, Pk1000 (16U933)
- UNIVERSAL Rubber Band, 3-1/2 In, Sz19, Beige, PK1240 (UNV00119)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Violet, 10PK (151203)
- PILOT Dry-erase Markers, Refillable, Medium Bullet Point, 5/PK, Ast PK (PIL43921)
- QUARTET Dry-Erase Markers, Chisel Point, 4/PK, Assorted (QRT5001M)
- SHARPIE Permanent Markers, Twin Tip, Fine/Ultra Fine Point, 12/BX, BK PK (SAN32201BX)
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 4/PK, Assorted PK (SAN2138430)
- BIC Dry Erase Marker, Fine, Blue, 12PK (BICGDE11BE)
- DIXON TICONDEROGA Dry Erase Markers Wedge Tip, 8 Colors Per Set, 2 Sets Per Pack, PK16, 16PK (92180)
- DEFLECTO Wet Erase Markers, f/Sign, White 4PK (DEFSMA510V4WT)
- The Pencil Grip Dry Erase Markers