Shop All Arts & Crafts
The Pencil Grip
Jumbo Solid Tempera Paint Stick, Neon Colors, PK6
Mfr # 645
Zoro # G4111454
product price: $15.25
/pk 6, $2.54/ea
$15.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 6 solid paint stix in cardboard box
- Material Solid Paint, Plastic
- Recommended Grade Grade PK+
- Recommended Age 18+ Months
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Pencil Grip
- MFR # 645
- Zoro # G4111454
- UPC # 634901006450
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 6 solid paint stix in cardboard box |
Material | Solid Paint, Plastic |
Recommended Grade | Grade PK+ |
Recommended Age | 18+ Months |
Description
JUMBO Kwik Stix are mess-free solid tempera paint sticks that dry in 90 seconds! They are great on posters, paper, cardboard, wood, eggs, rocks, pumpkins, windows, mirrors and canvas, and the JUMBO version is safe for toddlers (18 months +). No cups, smocks, water or brushes required. Includes 6 neon colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMBRITE TRIMBRITE T1126 Pinstripe Tape; Blue; 0.12 In. X 36 Ft. (T18-T1126)
- ZORO SELECT Corrugated Mailers, 6" x 5" x 4", White, 50/Bundle (M654)
- U-MARK A20 Paint Marker White Rev tip 12/bx (10705)
- LEGO MONSTR JAM DRGN 217PC (42149)
- THE PENCIL GRIP Kwik Stix™ Solid Tempera Paint Stick, Classic Colors, PK96 (TPG-696)
- THE PENCIL GRIP Kwik Stix Solid Tempera Paint Sticks, 24/ST, Ast (TPG604)
- THE PENCIL GRIP Tempera Paint Sticks, Kwik Stix, 72/BX, AST Metallics (TPG629)
- THE PENCIL GRIP Kwik Stix Solid Tempera Paint Sticks, 12/ST, Ast PK (TPG602)
- THE PENCIL GRIP Hair Coloring Chalk, 6 Colors Per Set, 12PK (682)
- ELMERS Glue Stick, Disappear Purple, 0.77oz, PK30 (E605)
- MELISSA & DOUG Easel Companion Accessory Set (4145)
- The Pencil Grip