Shop All Arts & Crafts
The Pencil Grip
Jumbo Solid Tempera Paint Stick, Metallic Colors, PK6
Mfr # 647
Zoro # G4114220
product price: $13.09
/pk 6, $2.18/ea
$13.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 6 solid paint stix in cardboard box
- Recommended Age 18+ Months
- Material Solid Paint, Plastic
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Pencil Grip
- MFR # 647
- Zoro # G4114220
- UPC # 634901006474
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 6 solid paint stix in cardboard box |
Recommended Age | 18+ Months |
Material | Solid Paint, Plastic |
Recommended Grade | Grade PK+ |
Description
JUMBO Kwik Stix are mess-free solid tempera paint sticks that dry in 90 seconds! They are great on posters, paper, cardboard, wood, eggs, rocks, pumpkins, windows, mirrors and canvas, and the JUMBO version is safe for toddlers (18 months +). No cups, smocks, water or brushes required. Includes 6 metallic colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Polypropylene Strapping Kit for 12, Economy (PP12KO2)
- AT-A-GLANCE Recycled Weekly/Monthly Classic Appointment Book- 13-Mos. Jan-Jan- Black Cover (AT30461)
- SMEAD Pressboard Folder, FastenerAssorted, PK50 (11975)
- AVERY DENNISON Label, 0.75", Round, Red, PK1008 (05466)
- THE PENCIL GRIP Kwik Stix™ Solid Tempera Paint Stick, Classic Colors, PK96 (TPG-696)
- THE PENCIL GRIP Tempera Paint Sticks, Kwik Stix, 72/BX, AST Metallics (TPG629)
- THE PENCIL GRIP Hair Coloring Chalk, 6 Colors Per Set, 12PK (682)
- THE PENCIL GRIP Kwik Stix Solid Tempera Paint Sticks, 24/ST, Ast (TPG604)
- THE PENCIL GRIP Kwik Stix Solid Tempera Paint Sticks, 12/ST, Ast PK (TPG602)
- MARSH Oil Stencil Board, 20" L x 6" W, Paper (OB15-6X20-50)
- CREATIVITY STREET Adult Apron, Dark Blue Denim, 41in x 27.5in, PK2 (PAC5243)
- The Pencil Grip