Shop All Dry Erase Board Cleaners
The Pencil Grip
12 in 1 Whiteboard Eraser, PK6
Mfr # 350C
Zoro # G5441126
product price: $25.19
/pk 6, $4.20/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Felt, Plastic
- Color Multi
- Recommended Age 5+ Years
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Pencil Grip
- MFR # 350C
- Zoro # G5441126
- UPC # 194629052929
- Country of Origin China
- Category Dry Erase Board Cleaners
Details
Material | Felt, Plastic |
Color | Multi |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Description
Perfect for use in every classroom. Simply peel off one of the original 12 layers to get the feel of a brand new Eraser every time. Keep your whiteboard clean and reduce allergens in the air. Pack of 6.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL File, Wall, Magnetic, Sm (65988)
- POST-IT Mini Greener Notes, Helsinki Pk (MMM65324RPVAD)
- XEROX Cyan Toner Cartridge 15K YLD (006R01516)
- STOUT BY ENVISION Retail Thank You TShirt Style Bags115x65x22 Case of 1000 bags, 1000PK (TSB-12722TY)
- THE PENCIL GRIP Calligraphy Paint Marker Set, 3 Colors Per Set, 12PK (366)
- MISTY Chalkboard/Whiteboard Cleaner, 20 oz, PK12 (1001403)
- CHARLES LEONARD Magnetic Whiteboard Eraser, Storage for 2 Markers, PK12 (74530)
- EXPO White Board CARE Dry Erase Surface Cleaner, 22 oz Spray Bottle (1752229)
- EXPO Dry-Erase Board-Cleaning Wet Wipes, 6 x 9, 50/Container (81850)
- UNIVERSAL Eraser, Dry Erase, Black (UNV43663)
- CHARLES LEONARD Multi-Purpose Eraser, 5" Length, PK12 (74500)
- The Pencil Grip Dry Erase Board Cleaners