Shop All Shipping Cartons
The Packaging Wholesalers
Insulated Shipping Container, 9 x 11 x 15, 1.5 in. Thick Foam, White/Brown Kraft
Mfr # 212C
Zoro # G705742288
original price:
$30.13
6% off
new price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Brown Kraft
- Material 32 ECT Corrugated Kraft; EPS Foam
- Length 11"
- Thickness Foam: 1.5"
- Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Packaging Wholesalers
- MFR # 212C
- Zoro # G705742288
- UPC # 700358227097
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Length | 11" |
Width | 9" |
Height | 15" |
Details
Item | Mailing Boxes/Tubes |
Color | White/Brown Kraft |
Material | 32 ECT Corrugated Kraft; EPS Foam |
Thickness | Foam: 1.5" |
Weight | 1.43 lbs |
Description
Lightweight shipper lets you save on weight-based shipping costs. It also makes it easy to carry stored materials between locations so it is a great choice for transfer between restaurants or grocery outlets. Reusable so you can quickly replace goods and ice packs or other cooling tools and ship the unit on again. Durable design protects contents against damage and keeps the temperature at an ideal level. Each unit features foam construction with a corner crush test rating of 200 pounds which makes them difficult to damage during normal shipping.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Fine Tip, Black Color Family, Paint (96873)
- XSTAMPER Line Daters, Prints Month/Day/Year, Small, 7/8"x1/8", Red (XST51111)
- SALSBURY INDUSTRIES Cluster Box Unit, Black, Powder Coated, 18 Doors, Pedestal, 3 Type (3316BLK-U)
- HP Toner Cartridge, Magenta, HEWCF363A (CF363A)
- THE PACKAGING WHOLESALERS 10 x 10 x 10 Cube Cardboard Corrugated Boxes (BS101010)
- THE PACKAGING WHOLESALERS Foam Insulated Shipping Kit, 13-3/4"L x 11-3/4"W x 11-7/8"H, White (238C)
- THE PACKAGING WHOLESALERS 12 x 6 x 6 Long Cardboard Corrugated Boxes (BS120606)
- THE PACKAGING WHOLESALERS 12 x 10 x 8 Cardboard Corrugated Boxes (BS121008)
- THE PACKAGING WHOLESALERS 8 x 8 x 8 Cube Cardboard Corrugated Boxes (BS080808)
- THE PACKAGING WHOLESALERS 20 x 14 x 6 Flat Cardboard Corrugated Boxes (BS201406)
- PARTNERS BRAND Double Wall Corrugated Boxes, 24" x 24" x 16", Kraft, 10/Bundle (HD242416DW)
- The Packaging Wholesalers Shipping Cartons