Shop All Pond Accessories
The Outdoor Plus
Tsunami Scupper - Stainless Steel - 36H x 30 Wide
Mfr # OPT-TSUSCPSS30
Zoro # G708540867
product price: $3,818.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,818.00
Free 30-Day Returns
Key Features
- Size 24 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-TSUSCPSS30
- Zoro # G708540867
- UPC # 196111499861
- Country of Origin United States
- Category Pond Accessories
Dimensions
Size | 24 in |
Details
Material | Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 7.0 GPM (7870-101E-SB-HS)
- ARO Lower End Pump Kit (637379-731)
- TSURUMI 1/2 HP 2" Sump Pump, 1/2 HP, Vortex Impeller 110V (50UT2.4S-61 (110V))
- BARNES Fountain Pump, 1 HP, 230V (SFU102-GIS)
- THE OUTDOOR PLUS U-Shaped Scupper 6 - Copper (OPT-USS6)
- THE OUTDOOR PLUS Straight Spillway 6 - Copper (OPT-SS6)
- BONIDE PRODUCTS 16 oz Concentrate Weed Beater (BO571481)
- AQUASCAPEPRO Pond Air PRO - Air Inlet Sponge Filter - Qty 3 (61005)
- DANNER EZCleanSingleInternalAquariumFilter.Up to 30 gal.Single Cartrig filter (1155)
- KASCO Pond Bacteria Enzyme, 8 oz., Granular (MZ8)
- POND BOSS PRO Pond Bacteria Block, 5 lb., Block (54290)
- The Outdoor Plus Pond Accessories