Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
Tacoma Wood Grain and Steel Fire Pit 48 x 30, Ivory Concrete Top, Liquid Propane
Mfr # OPT-TACW4830FSEN-IVY-SLV-LP
Zoro # G808530683
original price:
$4,732.99
7% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$4,389.99
Free 30-Day Returns
Key Features
- Material Concrete Ivory Top - Silver Powder Coat Base
- Color Ivory - Silver Vein
- Ignition Type Flame Sense with Spark Ignition
- Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-TACW4830FSEN-IVY-SLV-LP
- Zoro # G808530683
- UPC # 196111132201
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 48 in |
Details
Material | Concrete Ivory Top - Silver Powder Coat Base |
Color | Ivory - Silver Vein |
Ignition Type | Flame Sense with Spark Ignition |
Description
Tacoma Wood Grain and Steel Fire Pit 48 x 30 - Flame Sense System with Push Button Spark Igniter - Ivory Concrete Top - Silver Vein Powder Coat Base - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALL EXCELSIOR Marshall Excelsior MER401-15 Flexible Pigtails - 15" (MER401-15)
- CORONA TOOLS Corona RazorTOOTH 9 in. High Carbon Steel Curved Folding Pruning Saw (RS16120)
- IK SPRAYERS Bag With Mixers (81776900)
- BAHCO Replacement Bumpers For Bahco P51 Hedge Shear and P19-80 Lopper (R515VS)
- THE OUTDOOR PLUS 12 SS Fireplace Log Lighter Burner (OPT-173-12)
- THE OUTDOOR PLUS 30 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Natural Gas (OPT-30SFO-BLK-NG)
- THE OUTDOOR PLUS 12 x 36 Double Rectangle SS Burner (OPT-DR1236)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Liquid Propane (OPT-24SFO-BLK-LP)
- THE OUTDOOR PLUS On/Off Knob Cover Replacement Only (OPT-FSOC)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Match Lit - Natural Gas (OPT-RCRTN48-NG)
- PINE MOUNTAIN QUANTUM FIRE LOG 4PK (800-000-186)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories