Shop All Pond Accessories
The Outdoor Plus
Rectangular Replacement Bowl Scupper Scupper - Powder Coated Metal - Pewter -
Mfr # OPT-BSCPC16-PEW
Zoro # G708539755
product price: $821.99
/ea
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Powder Coat
- Size 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-BSCPC16-PEW
- Zoro # G708539755
- UPC # 196111454174
- Country of Origin United States
- Category Pond Accessories
Dimensions
Size | 16 in |
Details
Material | Powder Coat |
Color | Pewder |
Description
Rectangular Replacement Bowl Scupper Scupper - Powder Coated Metal - Pewter -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Bracket Asm, 61113 (61113)
- BELL & GOSSETT Cast Iron Flange, 1-1/4 in., Pk2 (101203)
- PULSAFEEDER Strainer Assembly (J60728)
- SANDPIPER Pump Repair Kit, Fluid (476.309.354)
- THE OUTDOOR PLUS U-Shaped Scupper 6 - Copper (OPT-USS6)
- THE OUTDOOR PLUS Straight Spillway 6 - Copper (OPT-SS6)
- DANNER PM500 Foam Replacement Filter Media (12208)
- GLB Granule Chlorinating Sanitizer 25 lb (71222A)
- OASE Pond Plant Scissors, FlexiCut, 2" 1 (46970)
- QUIKRETE 5CUFT WHT Marble Rock (1175-00)
- ATLANTIC Pump, 1 HP, Iron (A-21)
- The Outdoor Plus Pond Accessories