Shop All Pond Accessories
The Outdoor Plus
Rectangular Replacement Bowl Scupper Scupper - Powder Coated Metal - Copper Vein -
Mfr # OPT-BSCPC10-CPV
Zoro # G308539636
product price: $566.00
/ea
Free Shipping & Returns
$566.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 in
- Material Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-BSCPC10-CPV
- Zoro # G308539636
- UPC # 196111454006
- Country of Origin United States
- Category Pond Accessories
Dimensions
Size | 10 in |
Details
Material | Powder Coat |
Color | Copper Vein |
Description
Rectangular Replacement Bowl Scupper Scupper - Powder Coated Metal - Copper Vein -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Adaptor (PPL2306CG)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 1 gpm (PB0201ANCNN0000)
- DAYTON NO Mechanical Float Switch 115VAC (3BY83)
- ZOELLER Submersible Effluent Pump, 2hp, 14.5A (E191)
- THE OUTDOOR PLUS Straight Spillway 6 - Copper (OPT-SS6)
- THE OUTDOOR PLUS U-Shaped Scupper 6 - Copper (OPT-USS6)
- AQUASCAPE Threaded & Slip Check Value - 1.5 in. (99201)
- AQUASCAPE Aquascape 98891 1liter-33.8oz. Sludge and Filter Cleaner-Liquid (98891)
- S.M. ARNOLD FOUNTAIN TRUCK BRUSH W/67" HNDL (AR25-688)
- GREENGRASS Aquascape Water Fill Valve 200 (GR165757)
- AQUASCAPE Quick Fix Pond Gummy (96083)
- The Outdoor Plus Pond Accessories