Shop All Pond Accessories
The Outdoor Plus
Rectangular Replacement Bowl Scupper Scupper - Powder Coated Metal - Black -
Mfr # OPT-BSCPC8-BLK
Zoro # G808539778
product price: $518.00
/ea
Free Shipping & Returns
$518.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Powder Coat
- Size 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-BSCPC8-BLK
- Zoro # G808539778
- UPC # 196111453924
- Country of Origin United States
- Category Pond Accessories
Dimensions
Size | 8 in |
Details
Material | Powder Coat |
Color | Black |
Description
Rectangular Replacement Bowl Scupper Scupper - Powder Coated Metal - Black -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1 1/2 (2ZWX7)
- DAYTON Pump, 1/2 HP, 115/230V, 7.5/3.8 Amp (4JMW7)
- RULE NO Float Switch 12VAC to 24VAC to 32VAC (40A-GRA)
- ARMSTRONG 11LD 3/4 176# AIR VENT (C3510-10)
- THE OUTDOOR PLUS Straight Spillway 6 - Copper (OPT-SS6)
- THE OUTDOOR PLUS U-Shaped Scupper 6 - Copper (OPT-USS6)
- MIXAIR Diffuser, 23 1/2 L x 15 1/2 W x 2 H (In.) (Water Bug? WBB6)
- ATLANTIC Pump, 1 HP, Iron (A-21)
- KASCO Pond Bacteria Enzyme, 25 lb (MZ25)
- PENN PLAX Aqua Mist Air Stone AddAStone 2 x 10 in (AS2)
- DANNER EZ Clean Replacement Filter Media. 2 pk. (21160)
- The Outdoor Plus Pond Accessories