Shop All Pond Accessories
The Outdoor Plus
Chamfered Mini Scupper - Copper - 2.5 x 2.5 x 12 - Open Back
Mfr # OPT-MSCH12O
Zoro # G508540876
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-MSCH12O
- Zoro # G508540876
- UPC # 196111015221
- Country of Origin United States
- Category Pond Accessories
Dimensions
Size | 12 in |
Details
Material | Copper |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOTERA Drum Pump, 12VDC, 1/4 HP, 60 Hz (SS435BX713)
- FILL-RITE Nozzle Boot Repair Kit, Small Pump (KIT120NB)
- DAYTON Roll Pin, 3/16 x 7/8, PK2 (PP60353G)
- KEY INSTRUMENTS VARIABLE AREA FLOW METER (GS60210AVB)
- THE OUTDOOR PLUS U-Shaped Scupper 6 - Copper (OPT-USS6)
- THE OUTDOOR PLUS Straight Spillway 6 - Copper (OPT-SS6)
- QUIKRETE 5CUFT AP Stone (1175-20)
- POND BOSS Pond and Stone Foam Sealant, Polyurethane (54236)
- SHIN MAYWA 50CR2.75S Norus Stainless Steel Submersible 1 HP Pump (SH584959)
- POND BOSS Universal Pump Filter Box (52720)
- AQUASCAPE Intake Screen Kit AquaSurge 2000-3000 GPH - G2 (AQ23016)
- The Outdoor Plus Pond Accessories