Shop All Pond Accessories
The Outdoor Plus
Cannon Mini Scupper - Stainless Steel - 3 x 3 x 12 - Open Back
Mfr # OPT-MSCN12SSO
Zoro # G808540934
original price:
$332.00
7% off
new price: $306.00
/ea
Free Shipping & Returns
$306.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-MSCN12SSO
- Zoro # G808540934
- UPC # 196111453788
- Country of Origin United States
- Category Pond Accessories
Dimensions
Size | 12 in |
Details
Material | Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWLINE SPDT Vertical Buoyancy Switch 25 psi (LV10-1301)
- BELL & GOSSETT Power Pack, 2 HP, 1725 rpm, 208 to 230/460V (169238)
- HARTELL Condensate Pump, 515 Watts, 12 in. L (A5X-115)
- SPRINGER PARTS Mechanical Seal; Replaces MYERS, F.E. 11416A (11416ASP)
- THE OUTDOOR PLUS Straight Spillway 6 - Copper (OPT-SS6)
- THE OUTDOOR PLUS U-Shaped Scupper 6 - Copper (OPT-USS6)
- BOSCH Robert Bosch Tool Gw Division 200GTM Mechanical Water Timer (200GTM)
- POND BOSS Water Spitter/Planter, Watering Can, Slvr (52597)
- POND BOSS Replacement UV Bulb (52415)
- CRYSTAL BLUE Pond Colorant Ocean 1G (00112)
- DANNER 1 1/2" ID x 20' Black Kink Resistant Vinyl Tubing (12414)
- The Outdoor Plus Pond Accessories