Shop All Pond Accessories
The Outdoor Plus
Box Mini Scupper - Stainless Steel - 2.5 x 2.5 x 12
Mfr # OPT-MSBX12SST
Zoro # G308540922
original price:
$422.00
7% off
Free Shipping & Returns
$390.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-MSBX12SST
- Zoro # G308540922
- UPC # 196111453795
- Country of Origin United States
- Category Pond Accessories
Dimensions
Size | 12 in |
Details
Material | Stainless Steel |
Description
Box Mini Scupper - Stainless Steel - 2.5 x 2.5 x 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Flowmeter, 25 gpm, 150 psi, 7-1/2 in. (103-1636)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 52 GPM (PD10A-ASS-STT)
- DWYER INSTRUMENTS Flowmeter, range 20-300 cc/min water, no valve (RMA-34)
- DAYTON Liquid Operated, 316 SS, Jet (5NAT1)
- THE OUTDOOR PLUS U-Shaped Scupper 6 - Copper (OPT-USS6)
- THE OUTDOOR PLUS Straight Spillway 6 - Copper (OPT-SS6)
- SUMMIT STRAW BARLEY POND TRT2PK (130)
- E G DANNER MFG Danner Pre Filter For Pumps For 950 1200 and 1800gph Pumps (DNR12730)
- DANNER PM1000 & 2000 Coarse Poly Replacement Filter Media Single Pak (12204)
- OASE Pond Vacuum, 16in. dia, 13.3A, 1600W, 120VAC (37230)
- OASE Pond UV Clarifier, UV, 1585 gph, 110VAC (40350)
- The Outdoor Plus Pond Accessories