Shop All Pond Accessories
The Outdoor Plus
Angled Mini Scupper - Stainless Steel - 2.5 x 2.5 x 12 - Open Back
Mfr # OPT-MSAN12SSO
Zoro # G608540936
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-MSAN12SSO
- Zoro # G608540936
- UPC # 196111453726
- Country of Origin United States
- Category Pond Accessories
Dimensions
Size | 12 in |
Details
Material | Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Cutter Chain for 8 In. Pipe (528)
- LITTLE GIANT PUMP Check Valve (599065)
- DAYTON Cord Set, 14/3, 8 Ft., 115V (139486A)
- WEST SYSTEM PUMP SET 3PK YLW/WHT (300)
- THE OUTDOOR PLUS U-Shaped Scupper 6 - Copper (OPT-USS6)
- THE OUTDOOR PLUS Straight Spillway 6 - Copper (OPT-SS6)
- PONDMASTER 20 Watt UV Clarifier for ponds up to 3000 gals (02925)
- DANNER Supreme Skilter Protein Skimmer. Saltwater Aquariums 10-55 gal (1031)
- BOSS PET Boss Pet 00010 14 in. Aquarium Fish Net (1523539)
- CURTILAGE 200 Sq. ft. Sound Barricade Underlayment Roll (CU2641602)
- TETRA POND ALGAE CNTRL BLK.3OZ (16737)
- The Outdoor Plus Pond Accessories