Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
96 Rectangular San Juan Fire Pit - Powder Coated Metal - White - Match Lit - Liquid Propane
Mfr # OPT-SANJPC96-WHT-LP
Zoro # G808535268
original price:
$7,405.99
7% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$6,869.99
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color White
- Size 96 in
- Ignition Type Match Lit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-SANJPC96-WHT-LP
- Zoro # G808535268
- UPC # 196111257447
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 96 in |
Details
Material | Powder Coat |
Color | White |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Professional Chain Saw, Automatic, 4.1 hp (550XP II)
- IGLOO Latitud 60QT BLU Cooler (34664)
- AMERISCAPE 2CUFT RED Cedar Mulch (92200)
- MTD Impeller Hsg Inr (753-06693)
- THE OUTDOOR PLUS 12 SS Fireplace Log Lighter Burner (OPT-173-12)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Natural Gray - Match Lit - Natural Gas (OPT-24SFO-NGY-NG)
- THE OUTDOOR PLUS 1/2 Standard Key Valve - Antique (OPT-256AN)
- THE OUTDOOR PLUS 12 x 42 Double Rectangle SS Burner (OPT-DR1242)
- THE OUTDOOR PLUS 60 Rectangular Coronado Fire Pit - Corten Steel - Match Lit - Liquid Propane (OPT-CORCS60-LP)
- THE OUTDOOR PLUS 1-Hour Button Timer 110V (OPT-BTTS)
- AMERICAN FIRE GLASS 1/2 in Clear Fire Glass, 10 Lb Bag (AFF-CLR12-10)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories