Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
96 Rectangular Moderno Fire Pit - Powder Coated Metal - White - Liquid Propane
Mfr # OPT-MODPC9628-WHT-LP
Zoro # G808526884
original price:
$5,817.99
10% off
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$5,216.00
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color White
- Size 96 in
- Ignition Type Match Lit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-MODPC9628-WHT-LP
- Zoro # G808526884
- UPC # 196111392223
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 96 in |
Details
Material | Powder Coat |
Color | White |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 115 Drive Links (75EXL115G)
- KOHLER Kit Carburetor Repair (Huayi) (14 757 04-S)
- PANACEA 9 in H X 14 in D Resin Wicker Hanging Basket White (82304)
- OREGON Chainsaw Bar Protective Cover, 20" (28933)
- THE OUTDOOR PLUS 30 Round Luna Fire Pit - GFRC Concrete - Rustic Gray - Match Lit - Liquid Propane (OPT-LUN30-RGR-LP)
- THE OUTDOOR PLUS 12 x 42 Double Rectangle SS Burner (OPT-DR1242)
- THE OUTDOOR PLUS 16 x 52 Rectangular Stainless Steel Cover - Stainless Steel Handle (OPT-RC1652)
- THE OUTDOOR PLUS On/Off Knob Cover Replacement Only (OPT-FSOC)
- THE OUTDOOR PLUS 72 Rectangular Coronado Fire Pit - Powder Coated Metal - Black - Match Lit - Liquid Propane (OPT-CORPC72-BLK-LP)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ24E12V-NG)
- NATURE SPRING Nature Spring Indoor Outdoor Firewood Storage Rack (156511EUY)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories