Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
96 Rectangular La Jolla Fire Pit - Corten Steel - Match Lit - Liquid Propane
Mfr # OPT-LAJCS96-LP
Zoro # G708526816
original price:
$5,897.99
10% off
new price: $5,286.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,286.00
Free 30-Day Returns
Key Features
- Material Corten Steel
- Ignition Type Match Lit
- Size 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-LAJCS96-LP
- Zoro # G708526816
- UPC # 196111341467
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 96 in |
Details
Material | Corten Steel |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Super Scraper, 36", 66" Alum Handle (51936)
- JR PRODUCTS JR Products 13575 Modular On/Off Switch - Single (13575)
- XPOSE SAFETY 12 ft x 20 ft Heavy Duty Tarp, Black (BMT-1220-X)
- CHAPIN Seal and Gasket Kit, Viton (6-1945-9)
- THE OUTDOOR PLUS 48 SS Fireplace Log Lighter Burner (OPT-17548)
- THE OUTDOOR PLUS 120 Rectangular Newport Fire Table, GFRC Concrete, White, Liquid Propane (OPT-NPTT120E12V-LIM-LP)
- THE OUTDOOR PLUS 72 Rectangular Coronado Fire Pit - Powder Coated Metal - Black - Match Lit - Liquid Propane (OPT-CORPC72-BLK-LP)
- THE OUTDOOR PLUS 36x36 Square Drop-in Pan and 30 SS Square Bullet Burner - Low Voltage Electronic Ignition (OPT-BP36SQDSSE12)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Match Lit - Natural Gas (OPT-RCRTN48-NG)
- THE OUTDOOR PLUS Push Igniter Kit - Liquid Propane (OPT-2322LP)
- AMERICAN FIRE GLASS 39 in x 39 in Stainless Steel Square Fire Pit Burner Cover (SS-CV-SQP-36)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories