Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
96 Rectangular Del Mar Fire Pit - GFRC Concrete - White - Match Lit with Flame Sense - Natural Gas
Mfr # OPT-DEL9628FSML-LIM-NG
Zoro # G508495343
original price:
$7,475.99
10% off
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$6,702.00
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Limestone
- Ignition Type Match Lit with Flame Sense
- Size 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-DEL9628FSML-LIM-NG
- Zoro # G508495343
- UPC # 196111208517
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 96 in |
Details
Material | GFRC Concrete |
Color | Limestone |
Ignition Type | Match Lit with Flame Sense |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWN GENIE ANTI SIPHON VALVE 3/4 (54000)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (BLU12118C2)
- CELEBRATIONS Platinum LED Multi 60 in. Twig Tree Pathway Decor (TWIGT50SWWMUA)
- RAINDRIP Automatic Watering Kit (R560DP)
- THE OUTDOOR PLUS 120 Rectangular Newport Fire Table, GFRC Concrete, White, Liquid Propane (OPT-NPTT120E12V-LIM-LP)
- THE OUTDOOR PLUS Gas Timer With Push Button, E-Stop & Key Valve - Recessed Panel (OPT-GTESTOPTMPBKVRP)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Liquid Propane (OPT-24SFO-BLK-LP)
- THE OUTDOOR PLUS 12 SS Fireplace Log Lighter Burner (OPT-173-12)
- THE OUTDOOR PLUS 3/4 Male x 3/4 Female (OPT-23134)
- THE OUTDOOR PLUS Electric 1-Hour Dial Timer (OPT-DTM)
- CG PRODUCTS G46 ANSI Approved Burner for Peterson Logs with Remote System Natural Gas (G46-24-11)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories