Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
96 Rectangular Del Mar Fire Pit, GFRC Concrete, Ash, Low Voltage Electronic Ignition, Liquid Propane
Mfr # OPT-DEL9628E12V-ASH-LP
Zoro # G808515888
original price:
$8,750.99
7% off
new price: $8,119.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$8,119.99
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Ash
- Ignition Type Low Voltage
- Size 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-DEL9628E12V-ASH-LP
- Zoro # G808515888
- UPC # 196111208999
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 96 in |
Details
Material | GFRC Concrete |
Color | Ash |
Ignition Type | Low Voltage |
Description
96 Rectangular Del Mar Fire Pit - GFRC Concrete - Ash - Low Voltage Electronic Ignition - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL™ 10" Pole Saw Attachment QUIK-LOK™ (49-16-2720)
- ORBIT Riser 1/2X3/4 Mnpt X 6 (37114)
- BIGFOOT 18in Combination Snow Shovel, Multi-Use Blade Dozer Design with Metal Handle (1197-1)
- C.E. SMITH Pkg. Flush Mount rod holder, 0Deg, Std, 9 in. x 1-5/8 in. ID, White Liner (53670A)
- THE OUTDOOR PLUS Liquid Propane to Natural Gas Conversion Kit (OPT-NGCKIT)
- THE OUTDOOR PLUS 1-Hour Button Timer 110V (OPT-BTTS)
- THE OUTDOOR PLUS Remote Control & Wireless Receiver 110V (OPT-RC110V)
- THE OUTDOOR PLUS 60 Rectangular Fremont Fire Table - Powder Coated Metal - Pewter - Match Lit - Liquid Propane (OPT-FRMPC6024-PEW-LP)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Natural Gray - Match Lit - Natural Gas (OPT-24SFO-NGY-NG)
- THE OUTDOOR PLUS 120 Rectangular Newport Fire Table, GFRC Concrete, White, Liquid Propane (OPT-NPTT120E12V-LIM-LP)
- GRILLGEAR 26 in. Fire Pit Set Wood Burning Pit (GR3250875)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories