Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
96 Rectangular Coronado Fire Pit, Wood Grain GFRC Concrete, Spark Ignition w/Flame Sense, Nat. Gas
Mfr # OPT-COR96FSEN-IVY-NG
Zoro # G708516763
original price:
$8,532.99
7% off
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$7,917.99
Free 30-Day Returns
Key Features
- Material Wood Grain GFRC
- Color Ivory
- Size 96 in
- Ignition Type Flame Sense with Spark Ignition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-COR96FSEN-IVY-NG
- Zoro # G708516763
- UPC # 196111332724
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 96 in |
Details
Material | Wood Grain GFRC |
Color | Ivory |
Ignition Type | Flame Sense with Spark Ignition |
Description
96 Rectangular Coronado Fire Pit - Wood Grain GFRC Concrete - Ivory - Spark Ignition with Flame Sense - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A-MAZE-N PRODUCTS TUBE SMOKER 6"" SS (AZACC000640084)
- LITTLE GIANT Round Bucket Grn 8Qt (P8GREEN6)
- WIRTHCO ENGINEERING WirthCo 30500 Battery Doctor Double Cable Side Terminal Bolt - GM Truck (30500)
- RIO BEACH 7 ft Beach umbrella with sand anchor (UB77-28-1)
- THE OUTDOOR PLUS Remote Control & Wireless Receiver 110V (OPT-RC110V)
- THE OUTDOOR PLUS Emergency Stop Button 110V (OPT-ESTOP)
- THE OUTDOOR PLUS 72 Rectangular Linear Maya Fire Bowl - GFRC Concrete - Rustic White - Match Lit - Natural Gas (OPT-7220MFO-RWH-NG)
- THE OUTDOOR PLUS 14 x 58 X 8 Rectangular Glass Wind Guard - Tempered Glass with Polished Edges (OPT-WG-5814)
- THE OUTDOOR PLUS 36 SS Fireplace Log Lighter Burner (OPT-17536)
- THE OUTDOOR PLUS 12 Single Ring Burner (OPT-12SR)
- SUNBEAM Sunbeam Boa Aluminum Fire Table (9102)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories