Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
84 Rectangular Pismo Fire Pit, Powder Coated Metal, Black, Low Voltage Electronic Ignition, Natural Gas
Mfr # OPT-R8424PCRE12V-BLK-NG
Zoro # G808531253
original price:
$7,290.99
10% off
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$6,538.00
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color Black
- Ignition Type Low Voltage
- Size 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-R8424PCRE12V-BLK-NG
- Zoro # G808531253
- UPC # 196111228034
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 84 in |
Details
Material | Powder Coat |
Color | Black |
Ignition Type | Low Voltage |
Description
84 Rectangular Pismo Fire Pit - Powder Coated Metal - Black - Low Voltage Electronic Ignition - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON FILTER, FUEL (84001895)
- SCENTRY BIOLOGICALS Scentry Pheromone Lures (L804)
- A & I PRODUCTS BLADE-MOWER, 20-1/2, 15/16", NOTCH 1.03" x2.5" x20.45" (A-B1EM1880)
- RAIN BIRD Manifold, 6 Port, Free Flow (MANIFRE6S)
- THE OUTDOOR PLUS 18 x 42 Double Rectangle SS Burner (OPT-DR1842)
- THE OUTDOOR PLUS 12 Single Ring Burner (OPT-12SR)
- THE OUTDOOR PLUS 18 SS Fireplace Log Lighter Burner (OPT-173)
- THE OUTDOOR PLUS 3/8 Whistle Free Hose 12 (OPT-245)
- THE OUTDOOR PLUS 12 Stainless Steel Round Bullet Burner (OPT-BRDSS12)
- THE OUTDOOR PLUS 12V Control Panel (TOP-12VCP)
- FLASH FURNITURE 2PK Modern Gray Adirondack Chairs & 22" Fire Pit (JJ-C145092-202-GY-GG)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories