Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
84 Rectangular La Jolla Fire Pit - Corten Steel - Plug & Play Electronic Ignition - Liquid Propane
Mfr # OPT-LAJCS84EKIT-LP
Zoro # G808526532
original price:
$7,487.99
7% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,945.99
Free 30-Day Returns
Key Features
- Material Corten Steel
- Ignition Type Plug and Play
- Size 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-LAJCS84EKIT-LP
- Zoro # G808526532
- UPC # 196111341184
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 84 in |
Details
Material | Corten Steel |
Ignition Type | Plug and Play |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fits Ford 2N 8N 9N Tune Up Ignition Kit for The Front Mount Distributor (309786C)
- FIMCO Sprayer Parts, Plastic/Stainless Steel (7772099)
- SUNCAST Outdoor Storage Shed, 67-1/2"x1-1/2 (BMS1250SB)
- WESTWARD Heavy Duty Drag Harrow, 4 Ft. W x 5 Ft. L (46V236)
- THE OUTDOOR PLUS 1/2 Standard Key Valve - Chrome (OPT-256)
- THE OUTDOOR PLUS 30 Square Avalon Fire & Water Bowl - GFRC Concrete - Rustic Coffee - Match Lit - Natural Gas (OPT-AVLFW30-RCF-NG)
- THE OUTDOOR PLUS 54 Rectangular Regal Fire Pit - GFRC Concrete - Black - Match Lit with Flame Sense - Natural Gas (OPT-RGL54FSML-BLK-NG)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ24E12V-NG)
- THE OUTDOOR PLUS Electric 1-Hour Dial Timer (OPT-DTM)
- THE OUTDOOR PLUS 30 SS Fireplace Log Lighter Burner (OPT-175)
- CLASSIC ACCESSORIES Fire Pit Cover, Madrona RainProof Square Fire Pit Table Cover 42 Inch (55-835-036601-RT)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories