Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
84 Rectangular Fremont Fire Table, Powder Coated Metal, Black, Natural Gas
Mfr # OPT-FRMPC8415E12V-BLK-NG
Zoro # G708516589
original price:
$7,777.99
7% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,211.99
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color Black
- Ignition Type Low Voltage
- Size 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-FRMPC8415E12V-BLK-NG
- Zoro # G708516589
- UPC # 196111066391
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 84 in |
Details
Material | Powder Coat |
Color | Black |
Ignition Type | Low Voltage |
Description
84 Rectangular Fremont Fire Table - Powder Coated Metal - Black - Low Voltage Electronic Ignition - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MVP12, 4XM12, 5POLE, PLUG. CAP SPT, Plug. cap, field-wireable via spring terminals (27767)
- MI-T-M Wheelbarrow Tire, Polyurethane, 13" O.D. (14-0150)
- HAWTHORNE Trim Shear Plat/Titn Crv (HGC800390)
- CLASSIC ACCESSORIES Medium Square Hot Tub Cover, Grey (55-885-035101-EC)
- THE OUTDOOR PLUS 12 Stainless Steel Round Bullet Burner (OPT-BRDSS12)
- THE OUTDOOR PLUS Emergency Stop Button with Key (OPT-ESTOPKEY)
- THE OUTDOOR PLUS 30 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ30E12V-NG)
- THE OUTDOOR PLUS Push Igniter Kit - Liquid Propane (OPT-2322LP)
- THE OUTDOOR PLUS 24 SS Fireplace Log Lighter Burner (OPT-174)
- THE OUTDOOR PLUS 18 SS Fireplace Log Lighter Burner (OPT-173)
- AMERICAN FIRE GLASS 18 in Double-Ring Stainless Steel Burner with a 1/2 in Inlet (SS-FR-18)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories