Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
80 Round Frisco Fire Table - Powder Coated Metal - Silver Vein - Liquid Propane
Mfr # OPT-FRSPC80-SLV-LP
Zoro # G808517462
original price:
$6,880.99
10% off
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$6,168.00
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color Silver Vein
- Size 80 in
- Ignition Type Match Lit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-FRSPC80-SLV-LP
- Zoro # G808517462
- UPC # 196111162895
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 80 in |
Details
Material | Powder Coat |
Color | Silver Vein |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Lawn/Garden Inner Tube, 410/350-4 (TUN4001)
- VANISH Camo Swivel Seat Bucket Lid (5856)
- SOUTHWIRE Southwire 40299 Surge Guard Remote Power Monitor with LCD Display - Fits ATS Models 40350 and 41390 (40299)
- LEISURE SPORTS Leisure Sports Enclosed Screen Tent- 14 Feet x 12 Feet (551950XKL)
- THE OUTDOOR PLUS 12 Stainless Steel Round Bullet Burner (OPT-BRDSS12)
- THE OUTDOOR PLUS 18 Stainless Steel Square Bullet Burner (OPT-BSQSS18)
- THE OUTDOOR PLUS 1/2 Standard Key Valve - Antique (OPT-256AN)
- THE OUTDOOR PLUS 3/4 Male x 3/4 Female (OPT-23134)
- THE OUTDOOR PLUS On/Off Knob Cover Replacement Only (OPT-FSOC)
- THE OUTDOOR PLUS 50lb Polished Lava - 2 to 3 1/2 Cubic Foot (OPT-PL-50)
- B & K LOG RACK COVER BLACK 48"" (15213)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories