Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
78 Alameda Fire Table Wood Grain, 110V Plug, Play Electronic Ignition, Oak Concrete Top, Natural Gas
Mfr # OPT-ALMWG78EKIT-OAK-WHT-NG
Zoro # G808509054
original price:
$7,900.99
10% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$7,082.00
Free 30-Day Returns
Key Features
- Material Wood Grain
- Color Oak - White
- Ignition Type Plug and Play
- Size 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-ALMWG78EKIT-OAK-WHT-NG
- Zoro # G808509054
- UPC # 196111129454
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 78 in |
Details
Material | Wood Grain |
Color | Oak - White |
Ignition Type | Plug and Play |
Description
78 Alameda Fire Table Wood Grain - 110V Plug & Play Electronic Ignition - Oak Concrete Top - White Powder Coat Base - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS 410-350-5 Inner Tube For Carlisle Lesco (170-019)
- DEWALT Chainsaw, 20" Bar Length, 50.2cc, 3.49 HP (DCCS677Y1)
- DEWALT 20V MAX* LITHIUM ION XR(R) BRUSHLESS HANDHELD BLOWER (BARE) (DCBL722B)
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-12X16)
- THE OUTDOOR PLUS 12 x 36 Double Rectangle SS Burner (OPT-DR1236)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Match Lit - Natural Gas (OPT-RCRTN48-NG)
- THE OUTDOOR PLUS Emergency Stop Button 110V (OPT-ESTOP)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Liquid Propane (OPT-24SFO-BLK-LP)
- THE OUTDOOR PLUS 30 SS Fireplace Log Lighter Burner (OPT-175)
- THE OUTDOOR PLUS 38 Round Canvas Bowl Cover (OPT-BCVR-38R)
- PURE GARDEN 30-Inch Portable Fire Pit, Copper (50-LG1204)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories