Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
78 Alameda Fire Table Smooth Concrete, Match Lit, Vanilla Concrete Top, Liquid Propane
Mfr # OPT-ALMGFRC78-VAN-WHT-LP
Zoro # G808502963
original price:
$5,425.99
10% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$4,864.00
Free 30-Day Returns
Key Features
- Material Wood Grain
- Color Vanilla - White
- Ignition Type Match Lit
- Size 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-ALMGFRC78-VAN-WHT-LP
- Zoro # G808502963
- UPC # 196111036240
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 78 in |
Details
Material | Wood Grain |
Color | Vanilla - White |
Ignition Type | Match Lit |
Description
78 Alameda Fire Table Smooth Concrete - Match Lit - Vanilla Concrete Top - White Powder Coat Base - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORSEMENS PRIDE Jolly Ball with Handle Apple Scented 10" (1172-AP)
- CLASSIC ACCESSORIES Jumbo Log Tote (55-096-011501-00)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x16 Polycarbonate Roof (W1610-32)
- MTD Pulley-Double 44 (756-3115)
- THE OUTDOOR PLUS 12 x 42 Double Rectangle SS Burner (OPT-DR1242)
- THE OUTDOOR PLUS 48 Round Sedona Fire Pit - GFRC Concrete - Gray - Spark Ignition with Flame Sense - Natural Gas (OPT-SEDWL48FSEN-GRY-NG)
- THE OUTDOOR PLUS 20 x 40 X 8 Rectangular Glass Wind Guard - Tempered Glass with Polished Edges (OPT-WG-2040)
- THE OUTDOOR PLUS Remote Control & Wireless Receiver 110V (OPT-RC110V)
- THE OUTDOOR PLUS Gas Timer 1-Hour with Emergency Stop Button (OPT-ESTOPTM)
- THE OUTDOOR PLUS 120 Rectangular Newport Fire Table, GFRC Concrete, White, Liquid Propane (OPT-NPTT120E12V-LIM-LP)
- MODERN LEISURE Garrison Square Fire Pit Table Cover, Waterproof, 32 in. Square x 22 in. H, Sandstone (3111)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories