Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
78 Alameda Fire Table Smooth Concrete, Match Lit, Brown Concrete Top, Liquid Propane
Mfr # OPT-ALMGFRC78-BRN-WHT-LP
Zoro # G808496194
original price:
$5,425.99
10% off
new price: $4,864.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$4,864.00
Free 30-Day Returns
Key Features
- Material Wood Grain
- Color Brown -White
- Ignition Type Match Lit
- Size 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-ALMGFRC78-BRN-WHT-LP
- Zoro # G808496194
- UPC # 196111226122
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 78 in |
Details
Material | Wood Grain |
Color | Brown -White |
Ignition Type | Match Lit |
Description
78 Alameda Fire Table Smooth Concrete - Match Lit - Brown Concrete Top - White Powder Coat Base - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON FILTER, AIR (595853)
- YARDGARD Multi-Purpose Netting, 2 ft.X25 ft., Blk (889522A)
- BRIGGS & STRATTON Fuel Shut Off Valve (698180)
- JACKSON PROFESSIONAL TOOLS Square Point Shovel, Natural Wood Handle (1554500)
- THE OUTDOOR PLUS 3/4 Liquid Propane Air Mixer (OPT-232AHC)
- THE OUTDOOR PLUS Natural Gas to Propane Conversion Kit (OPT-LPCKIT)
- THE OUTDOOR PLUS 30 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Natural Gas (OPT-30SFO-BLK-NG)
- THE OUTDOOR PLUS 30 Linear Stainless Steel Bullet Burner (OPT-B30SST)
- THE OUTDOOR PLUS 36x36 Square Drop-in Pan and 30 SS Square Bullet Burner - Low Voltage Electronic Ignition (OPT-BP36SQDSSE12)
- THE OUTDOOR PLUS 36 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-36SFO-LIM-NG)
- HILAND 30 Slate Tile Fire Pit (FTB-51161B)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories