Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
72 Square Bella Fire Table, Hardieboard & Steel Frame, Spark Ignition with Flame Sense, Liquid Propane
Mfr # OPT-ST72DRPBFSEN-LP
Zoro # G808517417
original price:
$5,675.99
10% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$5,088.00
Free 30-Day Returns
Key Features
- Material Hardieboard & Steel Frame
- Ignition Type Flame Sense with Spark Ignition
- Size 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-ST72DRPBFSEN-LP
- Zoro # G808517417
- UPC # 196111103829
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 72 in |
Details
Material | Hardieboard & Steel Frame |
Ignition Type | Flame Sense with Spark Ignition |
Description
72 Square Bella Fire Table - Hardieboard & Steel Frame - Spark Ignition with Flame Sense - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON Sprinkler Head Trimmer, 10" (85430)
- MARSH ALLEN Grill T/T Char Hib Blk (30052)
- SPEEDCLEAN Spray Wand, 48 inch Long 90-Degree (8945-48)
- LOGO BRANDS Arizona Cardinals Checkerboard Canopy (601-42C)
- THE OUTDOOR PLUS Emergency Stop Button 110V (OPT-ESTOP)
- THE OUTDOOR PLUS Natural Gas to Propane Conversion Kit (OPT-LPCKIT)
- THE OUTDOOR PLUS 30 SS Fireplace Log Lighter Burner (OPT-175)
- THE OUTDOOR PLUS 3/4 Liquid Propane Air Mixer (OPT-232AHC)
- THE OUTDOOR PLUS 30 Linear Stainless Steel Bullet Burner (OPT-B30SST)
- THE OUTDOOR PLUS Natural Gas Kit (OPT-NGKNG)
- CLASSIC ACCESSORIES Large Full Round Fire Pit Cover, Grey (55-485-015101-EC)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories