Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
72 Rectangular Eaves Fire Pit - Powder Coated Metal - Black - Liquid Propane
Mfr # OPT-LBTPC72-BLK-LP
Zoro # G808528000
original price:
$3,974.99
7% off
new price: $3,683.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$3,683.99
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color Black
- Ignition Type Match Lit
- Size 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-LBTPC72-BLK-LP
- Zoro # G808528000
- UPC # 196111386765
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 72 in |
Details
Material | Powder Coat |
Color | Black |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Reel W/Line (753-06667)
- IGLOO Soft Sided Cooler, 24 qt, 8 7/8 in (66304)
- CRAFTSMAN 40" Tow-Behind Plug Aerator (CMXGZBF71242131)
- THE GROUNDSKEEPER II Groundskeeper II 9 in. Shrub Rake with 55 in. Yellow Handle (99350)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ24E12V-NG)
- THE OUTDOOR PLUS 1/2 Standard Key Valve - Chrome (OPT-256)
- THE OUTDOOR PLUS Outdoor Portable Electronic Remote (OPT-ODPER)
- THE OUTDOOR PLUS 12V Control Panel (TOP-12VCP)
- THE OUTDOOR PLUS 16 x 52 Rectangular Stainless Steel Cover - Stainless Steel Handle (OPT-RC1652)
- THE OUTDOOR PLUS 30 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ30E12V-NG)
- THE OUTDOOR PLUS 48 Square Cabo Fire Pit - GFRC Concrete - Black - Match Lit - Liquid Propane (OPT-CBSQ48-BLK-LP)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories