Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
72 Rectangular Coronado Fire Pit, Hardieboard, Steel Frame, Liquid Propane
Mfr # OPT-UC72PBE12V-LP
Zoro # G708531902
original price:
$7,067.99
7% off
new price: $6,557.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$6,557.99
Free 30-Day Returns
Key Features
- Material Hardieboard & Steel Frame
- Size 72 in
- Ignition Type Low Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-UC72PBE12V-LP
- Zoro # G708531902
- UPC # 196111192465
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 72 in |
Details
Material | Hardieboard & Steel Frame |
Ignition Type | Low Voltage |
Description
72 Rectangular Coronado Fire Pit - Hardieboard & Steel Frame - Low Voltage Electronic Ignition - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 15079714 Front Windshield Glass For Volvo Industrial L350 G Series (CAH40-0093)
- MAYNE Fairfield Patio Planter 20x20 - Black (5825-B)
- MOR/RYDE Use With 2nd Generation StepAbove 3 Step RV Steps, Black, Powder Coated (STP214-121H)
- MTD Collection System- (19A30044100)
- THE OUTDOOR PLUS 16 x 52 Rectangular Stainless Steel Cover - Stainless Steel Handle (OPT-RC1652)
- THE OUTDOOR PLUS Outdoor Portable Electronic Remote (OPT-ODPER)
- THE OUTDOOR PLUS On/Off Knob Cover Replacement Only (OPT-FSOC)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Match Lit - Natural Gas (OPT-RCRTN48-NG)
- THE OUTDOOR PLUS 18 x 42 Double Rectangle SS Burner (OPT-DR1842)
- THE OUTDOOR PLUS 60 Rectangular Coronado Fire Pit - Corten Steel - Match Lit - Liquid Propane (OPT-CORCS60-LP)
- ENVIRO-LOG Fire Log (1000364)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories