Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
72 Rectangular Carmen Fire Pit - GFRC Concrete - White - Match Lit - Liquid Propane
Mfr # OPT-CRM7216-LIM-LP
Zoro # G608504365
original price:
$4,573.99
10% off
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$4,100.00
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Limestone
- Size 72 in
- Ignition Type Match Lit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-CRM7216-LIM-LP
- Zoro # G608504365
- UPC # 196111118779
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 72 in |
Details
Material | GFRC Concrete |
Color | Limestone |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Market Umbrella, 7 ft., Forest Green (45MV57)
- UNION TOOLS Shovel Mini Round Point Wood Handle (163037900)
- SEYMOUR MIDWEST Seymour 41700 Serrated Grass Hook (496973)
- BIRD BARRIER Netting Crimping Tool, 2-1/2" L, Orange (tn-r100)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ24E12V-NG)
- THE OUTDOOR PLUS 20 x 40 X 8 Rectangular Glass Wind Guard - Tempered Glass with Polished Edges (OPT-WG-2040)
- THE OUTDOOR PLUS 60 Rectangular Bispo Fire Pit - Powder Coated Metal - White - Match Lit - Natural Gas (OPT-BSPPC60-WHT-NG)
- THE OUTDOOR PLUS 30 Linear Stainless Steel Bullet Burner (OPT-B30SST)
- THE OUTDOOR PLUS 12 Single Ring Burner (OPT-12SR)
- THE OUTDOOR PLUS 14 x 58 X 8 Rectangular Glass Wind Guard - Tempered Glass with Polished Edges (OPT-WG-5814)
- SLEEP EZ 27 in. Powder Coated Burner Island Kit, Liquid Propane (SL2486683)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories