Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
72 Rectangular Carmen Fire Pit, GFRC Concrete, White, Low Voltage Electronic Ignition, Liquid Propane
Mfr # OPT-CRM7224E12V-LIM-LP
Zoro # G808515734
original price:
$7,812.99
7% off
new price: $7,245.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$7,245.99
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Limestone
- Size 72 in
- Ignition Type Low Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-CRM7224E12V-LIM-LP
- Zoro # G808515734
- UPC # 196111205097
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 72 in |
Details
Material | GFRC Concrete |
Color | Limestone |
Ignition Type | Low Voltage |
Description
72 Rectangular Carmen Fire Pit - GFRC Concrete - White - Low Voltage Electronic Ignition - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Unloader w/Detergent Injector (8-0515)
- JACKS IMPORTS Anti Bacterial Girth Cover WHITE LONG (43") (10019-WH-L)
- OREGON Mower Blade (91-253)
- CHAIN LOCKER Universal Chainsaw Chain Storage Case, Fits up to 20 Chains, Gray (2103)
- THE OUTDOOR PLUS 3/4 Male x 3/4 Female (OPT-23134)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Match Lit - Natural Gas (OPT-RCRTN48-NG)
- THE OUTDOOR PLUS 30 SS Fireplace Log Lighter Burner (OPT-175)
- THE OUTDOOR PLUS 60 Rectangular Coronado Fire Pit - Corten Steel - Match Lit - Liquid Propane (OPT-CORCS60-LP)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ24E12V-NG)
- THE OUTDOOR PLUS 1/2 Quick Connect High Capacity Gas Hose - 96 Length (OPT-QCHOSEHC)
- THE OUTDOOR PLUS 30 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Natural Gas (OPT-30SFO-BLK-NG)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories