Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
72 Rectangular Carmen Fire Pit - GFRC Concrete - Natural Gray - Match Lit - Liquid Propane
Mfr # OPT-CRM7216-NGY-LP
Zoro # G208504345
original price:
$4,573.99
7% off
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$4,243.99
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Natural Gray
- Size 72 in
- Ignition Type Match Lit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-CRM7216-NGY-LP
- Zoro # G208504345
- UPC # 196111118786
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 72 in |
Details
Material | GFRC Concrete |
Color | Natural Gray |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Pressure Washer, 43 in L, 30 in W (GH-3003-3MGM)
- ILC Replacement For CLUB CAR 47629862001 (47629862001)
- AFTERMARKET AYP CRAFTSMAN DECK SPINDLE 44, 46, 50 ayp pn 143651 (RLG143651)
- AMS Telescoping Auger Kit, Dia 4 In (301.65)
- THE OUTDOOR PLUS Electric 1-Hour Dial Timer (OPT-DTM)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Liquid Propane (OPT-24SFO-BLK-LP)
- THE OUTDOOR PLUS 30 Linear Stainless Steel Bullet Burner (OPT-B30SST)
- THE OUTDOOR PLUS 24 Square Maya Fire & Water Bowl - Powder Coated Metal - Black - Match Lit - Natural Gas (OPT-24SQPCFW-BLK-NG)
- THE OUTDOOR PLUS 12 Stainless Steel Round Bullet Burner (OPT-BRDSS12)
- THE OUTDOOR PLUS 48 Rectangular Pismo Fire Pit - GFRC Concrete - White - Match Lit - Liquid Propane (OPT-2448-LIM-LP)
- DAGAN Dagan FP-1027 Diamond Style Wood Burning Fire Pit with 29.5 in. Dia. Fire Bowl & 7 in. Clearance; Black (FP-1027)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories