Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
72 Rectangular Carmen Fire Pit - GFRC Concrete - Ash - Match Lit - Natural Gas
Mfr # OPT-CRM7216-ASH-NG
Zoro # G208502198
original price:
$4,573.99
7% off
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$4,243.99
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Ash
- Size 72 in
- Ignition Type Match Lit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-CRM7216-ASH-NG
- Zoro # G208502198
- UPC # 196111118533
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 72 in |
Details
Material | GFRC Concrete |
Color | Ash |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALICO BRANDS EZ Squeeze Util Lighter (BGM27-1/12CS)
- SOLO Shut-off Repair Kit 0610402K (0610402K)
- PANACEA Plant Stake 72-in H Green Steel Green (89788)
- LIPPERT COMPONENTS Lippert 736514 Single 4220 Acme Screw Jack (736514)
- THE OUTDOOR PLUS 72 Rectangular Linear Maya Fire Bowl - GFRC Concrete - Rustic White - Match Lit - Natural Gas (OPT-7220MFO-RWH-NG)
- THE OUTDOOR PLUS Gas Timer 1-Hour with Emergency Stop Button (OPT-ESTOPTM)
- THE OUTDOOR PLUS 30 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ30E12V-NG)
- THE OUTDOOR PLUS 48 Rectangular Pismo Fire Pit - GFRC Concrete - White - Match Lit - Liquid Propane (OPT-2448-LIM-LP)
- THE OUTDOOR PLUS 30 Square Avalon Fire & Water Bowl - GFRC Concrete - Rustic Coffee - Match Lit - Natural Gas (OPT-AVLFW30-RCF-NG)
- THE OUTDOOR PLUS Liquid Propane to Natural Gas Conversion Kit (OPT-NGCKIT)
- PURE GARDEN 5-Pc Fire Pit with Star Cutouts, Black (50-LG1203)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories