Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
66 Rectangular Newton Fire Table - Powder Coated Metal - Black - Liquid Propane
Mfr # OPT-NWT266-BLK-LP
Zoro # G308514480
original price:
$5,935.99
7% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$5,501.99
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color Black
- Ignition Type Match Lit
- Size 266 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-NWT266-BLK-LP
- Zoro # G308514480
- UPC # 196111165681
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 266 in |
Details
Material | Powder Coat |
Color | Black |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Chain Link Pst Cornr, 16 ga., 2-3/8"x6 ft. (328942DPTS)
- FARM INNOVATORS Farm Innovators H-419 1500W Submergib Cast Aluminum De-Icer (187552)
- OREGON Mower Blade (90-644)
- TRUE BRANDS Flameless, Fuel-Free Rechargeable Plasma Lighter (TRU-ACC-1001)
- THE OUTDOOR PLUS 36 SS Fireplace Log Lighter Burner (OPT-17536)
- THE OUTDOOR PLUS Liquid Propane to Natural Gas Conversion Kit (OPT-NGCKIT)
- THE OUTDOOR PLUS 30 Square Avalon Fire & Water Bowl - GFRC Concrete - Rustic Coffee - Match Lit - Natural Gas (OPT-AVLFW30-RCF-NG)
- THE OUTDOOR PLUS On/Off Knob Cover Replacement Only (OPT-FSOC)
- THE OUTDOOR PLUS 54 Rectangular Regal Fire Pit - GFRC Concrete - Black - Match Lit with Flame Sense - Natural Gas (OPT-RGL54FSML-BLK-NG)
- THE OUTDOOR PLUS 48 Rectangular Pismo Fire Pit - GFRC Concrete - White - Match Lit - Liquid Propane (OPT-2448-LIM-LP)
- BAREBONES LIVING Barebones Fire Pit Grill Grate Carry Bag (CKW-402)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories