Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60x36 Rectangle Outback Fire Pit, , Match Lit w/Flame Sense System, Rustic White Top, Nat. Gas
Mfr # OPT-OBDC6036PCFSML-RWH-WHT-NG
Zoro # G808520837
original price:
$7,358.99
10% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$6,596.00
Free 30-Day Returns
Key Features
- Material Concrete Rustic White Top - White Powder Coat Base
- Color Rustic White - White
- Ignition Type Match Lit with Flame Sense
- Size 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-OBDC6036PCFSML-RWH-WHT-NG
- Zoro # G808520837
- UPC # 196111174652
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | Concrete Rustic White Top - White Powder Coat Base |
Color | Rustic White - White |
Ignition Type | Match Lit with Flame Sense |
Description
60 x 36 Rectangle Outback Fire Pit - Deer Country Design - Match Lit with Flame Sense System - Rustic White Concrete Top - White Powder Coat Base - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYER BioAdvanced Concentrated Liquid Fungicide 32 oz (701270A)
- COMPLETE TRACTOR Handheld Sprayer 6.5 Liter Pump Action Handheld Sprayer (1.7 Gallon) (3014-9007)
- SUBZERO Pivoting Head Snow Brush, 54 In. L (5412PBT)
- SWISHER Cable-Operator Presence (2034)
- THE OUTDOOR PLUS 48 Square Cabo Fire Pit - GFRC Concrete - Black - Match Lit - Liquid Propane (OPT-CBSQ48-BLK-LP)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-24SFO-LIM-NG)
- THE OUTDOOR PLUS 20 x 40 X 8 Rectangular Glass Wind Guard - Tempered Glass with Polished Edges (OPT-WG-2040)
- THE OUTDOOR PLUS 12 x 42 Double Rectangle SS Burner (OPT-DR1242)
- THE OUTDOOR PLUS Emergency Stop Button 110V (OPT-ESTOP)
- THE OUTDOOR PLUS 18 x 42 Double Rectangle SS Burner (OPT-DR1842)
- B & K FIREPIT PORTBL 34"" BLK (SRFP481)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories