Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60x36 Rectangle Outback Fire Pit, Match Lit w/Flame Sense System, Rustic Gray Concrete Top, Nat. Gas
Mfr # OPT-OBCR6036PCFSML-RGR-GRY-NG
Zoro # G808520998
original price:
$7,358.99
7% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$6,825.99
Free 30-Day Returns
Key Features
- Material Concrete Rustic Gray Top - Gray Powder Coat Base
- Color Rustic Gray- Gray
- Ignition Type Match Lit with Flame Sense
- Size 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-OBCR6036PCFSML-RGR-GRY-NG
- Zoro # G808520998
- UPC # 196111076499
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | Concrete Rustic Gray Top - Gray Powder Coat Base |
Color | Rustic Gray- Gray |
Ignition Type | Match Lit with Flame Sense |
Description
60 x 36 Rectangle Outback Fire Pit - Cattle Ranch Design - Match Lit with Flame Sense System - Rustic Gray Concrete Top - Gray Powder Coat Base - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Recoil Starter Assembly 150-923 For Kohler 17 165 02-S (150-923)
- CUNNINGHAM GAS PRODUCTS Real Fyre Charred Wood Chips - 6 Piece, 6PK (WCH6)
- HOT SHOT 2 oz. Aerosol Indoor Only Insect Killer, 3PK (HG-95911)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Heather Henna, 18" dia (62-003-HHENNA-EC)
- THE OUTDOOR PLUS Emergency Stop Button with Key (OPT-ESTOPKEY)
- THE OUTDOOR PLUS Gas Timer 1-Hour with Emergency Stop Button with Mounting Plate (OPT-ESTOPTMPL)
- THE OUTDOOR PLUS Gas Timer 1-Hour with Emergency Stop Button (OPT-ESTOPTM)
- THE OUTDOOR PLUS 30 Square Maya Fire & Water Bowl - Stainless Steel - Match Lit - Natural Gas (OPT-SQ30SSFWWS-NG)
- THE OUTDOOR PLUS 1/2 Quick Connect High Capacity Gas Hose - 96 Length (OPT-QCHOSEHC)
- THE OUTDOOR PLUS Push Igniter Kit - Liquid Propane (OPT-2322LP)
- AMERICAN FIREGLASS American Fireglass AFF-EVGRRF12-10 0.5 in. Evergreen Reflective Fire Glass - 10 lbs (AFF-EVGRRF12-10)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories