Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60x36 Rectangle Outback Fire Pit, , Match Lit w/Flame Sense System, Chocolate Conc. TopLiq. Propane
Mfr # OPT-OBDC6036PCFSML-CHC-PEW-LP
Zoro # G708498878
original price:
$7,006.99
10% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$6,278.00
Free 30-Day Returns
Key Features
- Material Concrete Chocolate Top - Pewter Powder Coat Base
- Color Chocolate - Pewder
- Size 60 in
- Ignition Type Match Lit with Flame Sense
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-OBDC6036PCFSML-CHC-PEW-LP
- Zoro # G708498878
- UPC # 196111172740
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | Concrete Chocolate Top - Pewter Powder Coat Base |
Color | Chocolate - Pewder |
Ignition Type | Match Lit with Flame Sense |
Description
60 x 36 Rectangle Outback Fire Pit - Deer Country Design - Match Lit with Flame Sense System - Chocolate Concrete Top - Pewter Powder Coat Base - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE STEP Ice Melt 4300 Blue 50Lb (836553)
- BRIGGS & STRATTON Gasoline Engine, 5.5 lb.-ft., Gross Torque (083132-1035-F1)
- ILC Replacement for Ezgo / Cushman / Textron 72011g01 (72011G01 EZGO / CUSHMAN / TEXTRON)
- BRIGGS & STRATTON Air Filter (792038)
- THE OUTDOOR PLUS 72 Rectangular Coronado Fire Pit - Powder Coated Metal - Black - Match Lit - Liquid Propane (OPT-CORPC72-BLK-LP)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-24SFO-LIM-NG)
- THE OUTDOOR PLUS 120 Rectangular Newport Fire Table, GFRC Concrete, White, Liquid Propane (OPT-NPTT120E12V-LIM-LP)
- THE OUTDOOR PLUS Emergency Stop Button 110V (OPT-ESTOP)
- THE OUTDOOR PLUS Electric 1-Hour Dial Timer (OPT-DTM)
- THE OUTDOOR PLUS 12 x 42 Double Rectangle SS Burner (OPT-DR1242)
- HILAND Conventional Fire Pit Cover (HVD-PRPC-CVR-T)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories