Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60x36 Rectangle Outback Fire Pit, , Match Lit w/Flame Sense System, Brown Conc. Top, Liq. Propane
Mfr # OPT-OBDC6036PCFSML-BRN-JAV-LP
Zoro # G708499103
original price:
$7,006.99
7% off
new price: $6,493.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$6,493.99
Free 30-Day Returns
Key Features
- Material Concrete Brown Top - Java Powder Coat Base
- Color Brown - Java
- Size 60 in
- Ignition Type Match Lit with Flame Sense
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-OBDC6036PCFSML-BRN-JAV-LP
- Zoro # G708499103
- UPC # 196111172597
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | Concrete Brown Top - Java Powder Coat Base |
Color | Brown - Java |
Ignition Type | Match Lit with Flame Sense |
Description
60 x 36 Rectangle Outback Fire Pit - Deer Country Design - Match Lit with Flame Sense System - Brown Concrete Top - Java Powder Coat Base - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT TRIPLE FLEX GUARD KIT (1346291)
- INTRUDER Snap Trap For Mice , 2PK (16000)
- DUROMAX 274cc 1 in. Shaft Recoil/Electric Start Engine, (XP9HPE)
- MTD Pulley-Fwd Idler (GW-9193)
- THE OUTDOOR PLUS Emergency Stop Button with Key (OPT-ESTOPKEY)
- THE OUTDOOR PLUS 30 SS Fireplace Log Lighter Burner (OPT-175)
- THE OUTDOOR PLUS Liquid Propane to Natural Gas Conversion Kit (OPT-NGCKIT)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ24E12V-NG)
- THE OUTDOOR PLUS 1/2 Standard Key Valve - Chrome (OPT-256)
- THE OUTDOOR PLUS 3/4 Liquid Propane Air Mixer (OPT-232AHC)
- NATURE SPRING Nature Spring Marble Square Fire Pit and Wood Burning Set | 32 inches with Cover and Log Poker (896846ENM)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories