Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60x36 Rectangle Outback Fire Pit, , Match Lit w/Flame Sense Sys., Rustic Gray Conc. Top, Liq. Propane
Mfr # OPT-OBDC6036PCFSML-RGR-PEW-LP
Zoro # G808503304
original price:
$7,358.99
10% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$6,596.00
Free 30-Day Returns
Key Features
- Material Concrete Rustic Gray Top - Pewter Powder Coat Base
- Color Rustic Gray- Pewder
- Size 60 in
- Ignition Type Match Lit with Flame Sense
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-OBDC6036PCFSML-RGR-PEW-LP
- Zoro # G808503304
- UPC # 196111174423
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | Concrete Rustic Gray Top - Pewter Powder Coat Base |
Color | Rustic Gray- Pewder |
Ignition Type | Match Lit with Flame Sense |
Description
60 x 36 Rectangle Outback Fire Pit - Deer Country Design - Match Lit with Flame Sense System - Rustic Gray Concrete Top - Pewter Powder Coat Base - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Carburetor Diaphragm (270026)
- HIGH COUNTRY PLASTICS Grain Pan Feeder, 6 Gallon Capacity (GPF-6)
- AQUEON Replacment Filter Cartridges 6Pcs Large 5.2 (100106088)
- CHAPIN Chemical Concentrate Tank (6-8061)
- THE OUTDOOR PLUS 24 SS Fireplace Log Lighter Burner (OPT-174)
- THE OUTDOOR PLUS 60 Rectangular Bispo Fire Pit - Powder Coated Metal - White - Match Lit - Natural Gas (OPT-BSPPC60-WHT-NG)
- THE OUTDOOR PLUS 36 SS Fireplace Log Lighter Burner (OPT-17536)
- THE OUTDOOR PLUS Outdoor Portable Electronic Remote (OPT-ODPER)
- THE OUTDOOR PLUS 30 Square Maya Fire & Water Bowl - Stainless Steel - Match Lit - Natural Gas (OPT-SQ30SSFWWS-NG)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ24E12V-NG)
- ENVIRO-LOG Fire Log (1000364)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories