Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60x36 Rectangle Outback Fire Pit, , Match Lit w/Flame Sense Sys., Metallic Pearl Conc. Top, Nat. Gas
Mfr # OPT-OBDC6036CSFSML-RMS-NG
Zoro # G708526427
original price:
$7,358.99
7% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$6,825.99
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Moss Stone
- Size 60 in
- Ignition Type Match Lit with Flame Sense
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-OBDC6036CSFSML-RMS-NG
- Zoro # G708526427
- UPC # 196111087457
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | GFRC Concrete |
Color | Moss Stone |
Ignition Type | Match Lit with Flame Sense |
Description
60 x 36 Rectangle Outback Fire Pit - Deer Country Design - Match Lit with Flame Sense System - Metallic Pearl Concrete Top - Corten Steel Base - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Hose Soaker 50Ft 5/8In Dia (HOSE-50-B-53L)
- XPOSE SAFETY 10 ft x 20 ft 5 mil Tarp, Blue, Polyethylene (BT-1020-A)
- SQWINCHER Hydration Bottle, 24 oz., Clear (158300299)
- XPOSE SAFETY 10 ft x 12 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-1012-X)
- THE OUTDOOR PLUS 3/8 Whistle Free Hose 12 (OPT-245)
- THE OUTDOOR PLUS Natural Gas to Propane Conversion Kit (OPT-LPCKIT)
- THE OUTDOOR PLUS 36 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-36SFO-LIM-NG)
- THE OUTDOOR PLUS 3/4 Male x 3/4 Female (OPT-23134)
- THE OUTDOOR PLUS 60 Rectangular Fremont Fire Table - Powder Coated Metal - Pewter - Match Lit - Liquid Propane (OPT-FRMPC6024-PEW-LP)
- THE OUTDOOR PLUS 12 Single Ring Burner (OPT-12SR)
- NATURE SPRING Nature Spring Ash Bucket with Lid- 4.75 Gallon (702509SCP)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories