Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60x36 Rectangle Outback Fire Pit, Match Lit w/Flame Sense Sys, Liq. Propane
Mfr # OPT-OBDC6036PCFSML-MCP-JAV-LP
Zoro # G708499165
original price:
$7,358.99
10% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$6,596.00
Free 30-Day Returns
Key Features
- Material Concrete Copper Top - Java Powder Coat Base
- Color Copper - Java
- Size 60 in
- Ignition Type Match Lit with Flame Sense
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-OBDC6036PCFSML-MCP-JAV-LP
- Zoro # G708499165
- UPC # 196111173716
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | Concrete Copper Top - Java Powder Coat Base |
Color | Copper - Java |
Ignition Type | Match Lit with Flame Sense |
Description
60 x 36 Rectangle Outback Fire Pit - Deer Country Design - Match Lit with Flame Sense System - Metallic Copper Concrete Top - Java Powder Coat Base - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Shave Plate (731-08171)
- HACH Aquachek High Range Phosphate Test Strip (HA60142)
- TIMBER TUFF Chainsaw Buddy (TMW-31)
- MI-T-M Pressure Washer, 1400 PSI, 1.5 HP, 120 V (CM-1400-0MEC-M)
- THE OUTDOOR PLUS Emergency Stop Button 110V (OPT-ESTOP)
- THE OUTDOOR PLUS 72 Rectangular Coronado Fire Pit - Powder Coated Metal - Black - Match Lit - Liquid Propane (OPT-CORPC72-BLK-LP)
- THE OUTDOOR PLUS 120 Rectangular Newport Fire Table, GFRC Concrete, White, Liquid Propane (OPT-NPTT120E12V-LIM-LP)
- THE OUTDOOR PLUS 30 Linear Stainless Steel Bullet Burner (OPT-B30SST)
- THE OUTDOOR PLUS 48 SS Fireplace Log Lighter Burner (OPT-17548)
- THE OUTDOOR PLUS 36 SS Fireplace Log Lighter Burner (OPT-17536)
- AMERICAN FIREGLASS American Fireglass SS-RFPMKIT-P-18 18 in. Round Stainless Steel Flat Pan with Match Light Kit - Propane (SS-RFPMKIT-P-18)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories